




€12.92/ pieceexcl. VAT
€15.63incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KBK |
Inner Diameter | 18 mm |
Outer Diameter | 22 mm |
Width | 22 mm |
Number of rows | Single row |
Dynamic load rating | 13500 N |
Static load rating | 20700 N |
Limiting speed | 22400 rpm |