




€10.61/ pieceexcl. VAT
€12.84incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KBK |
Inner Diameter | 12 mm |
Outer Diameter | 17 mm |
Width | 13 mm |
Number of rows | Single row |
Dynamic load rating | 7600 N |
Static load rating | 7700 N |
Limiting speed | 26500 rpm |