




€8.16/ pieceexcl. VAT
€9.87incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KBK |
Inner Diameter | 12 mm |
Outer Diameter | 15 mm |
Width | 17.5 mm |
Number of rows | Single row |
Dynamic load rating | 7800 N |
Static load rating | 11000 N |
Limiting speed | 27000 rpm |