




€7.53/ pieceexcl. VAT
€9.11incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KBK |
Inner Diameter | 12 mm |
Outer Diameter | 15 mm |
Width | 15 mm |
Number of rows | Single row |
Dynamic load rating | 6000 N |
Static load rating | 7900 N |
Limiting speed | 27000 rpm |