




€6.51/ pieceexcl. VAT
€7.88incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KBK |
Inner Diameter | 10 mm |
Outer Diameter | 14 mm |
Width | 13 mm |
Number of rows | Single row |
Dynamic load rating | 6000 N |
Static load rating | 6200 N |
Limiting speed | 29000 rpm |