INA

INA Needle roller cage Single row KBK10X13X14,5-A/0-3

  • ERIKS:14176826
Image 1
Image 2
Image 1
Image 2
Needle roller cage assembly for crank pin bearing arrangements.
Save to list

€6.45/ pieceexcl. VAT

€7.80incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KBK
Inner Diameter
10 mm
Outer Diameter
13 mm
Width
14.5 mm
Number of rows
Single row
Dynamic load rating
5400 N
Static load rating
6600 N
Limiting speed
29500 rpm