
€19.27/ pieceexcl. VAT
€23.32incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Inner Diameter | 28.58 mm |
Outer Diameter | 38.1 mm |
Width | 25.6 mm |
Number of rows | Single row |