

€145.53/ pieceexcl. VAT
€176.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 80 mm |
Outer Diameter | 100 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 80000 N |
Static load rating | 176000 N |
Limiting speed | 5800 rpm |
Reference speed | 3600 rpm |