

€10.81/ pieceexcl. VAT
€13.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 7 mm |
Outer Diameter | 14 mm |
Width | 8 mm |
Model | without inner ring |
With sealing | No |