INA

INA Needle roller bearing without ribs without inner ring RNAO6X13X8-TV-XL

  • ERIKS:13244176
  • Manufacturer:4012802735123
Image 1
The RNAO X-Life series is a needle roller without rib / without inner ring, there are a number of various sealing options available.
A double row needle roller is also availble utilising part RNAO - suffix (ZW).
Save to list

€9.80/ pieceexcl. VAT

€11.86incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNAO
Inner Diameter
6 mm
Outer Diameter
13 mm
Width
8 mm
Model
without inner ring
With sealing
No
Dynamic load rating
2950 N
Static load rating
2280 N
Limiting speed
36500 rpm
Reference speed
48500 rpm