

€9.80/ pieceexcl. VAT
€11.86incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 6 mm |
Outer Diameter | 13 mm |
Width | 8 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 2600 N |
Static load rating | 2280 N |
Limiting speed | 36500 rpm |
Limiting speed grease lubrication | 21900 rpm |
Reference speed | 48500 rpm |