INA

INA Needle roller bearing without ribs without inner ring RNAO60X78X20-XL

  • ERIKS:13244174
  • Manufacturer:4012802735581
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a separable cage retained single row of needle rollers and no inner ring or ribs.
Save to list

€68.54/ pieceexcl. VAT

€82.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNAO
Inner Diameter
60 mm
Outer Diameter
78 mm
Width
20 mm
Model
without inner ring
With sealing
No
Dynamic load rating
49500 N
Static load rating
85000 N
Limiting speed
7700 rpm
Reference speed
4650 rpm