

€9.67/ pieceexcl. VAT
€11.70incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 5 mm |
Outer Diameter | 10 mm |
Width | 8 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 2650 N |
Static load rating | 1920 N |
Limiting speed | 39000 rpm |
Reference speed | 53000 rpm |