

€9.67/ pieceexcl. VAT
€11.70incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 5 mm |
Outer Diameter | 10 mm |
Width | 8 mm |
Model | without inner ring |
With sealing | No |