

€50.62/ pieceexcl. VAT
€61.25incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 55 mm |
Outer Diameter | 68 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |