

€38.94/ pieceexcl. VAT
€47.12incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 50 mm |
Outer Diameter | 65 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 35500 N |
Static load rating | 62000 N |
Limiting speed | 9100 rpm |
Reference speed | 5600 rpm |