INA

INA Needle roller bearing without ribs without inner ring RNAO40X55X40

  • ERIKS:11835558
  • Manufacturer:4012801601450
Image 1
The RNAO X-Life series is a needle roller without rib / without inner ring, there are a number of various sealing options available.
A double row needle roller is also availble utilising part RNAO - suffix (ZW).
Save to list

€55.18/ pieceexcl. VAT

€66.77incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNAO
Inner Diameter
40 mm
Outer Diameter
55 mm
Width
40 mm
Model
without inner ring
With sealing
No