INA

INA Needle roller bearing without ribs without inner ring RNAO40X55X20

  • ERIKS:23522924
  • Manufacturer:4012801035163
Image 1
The RNAO X-Life series is a needle roller without rib / without inner ring, there are a number of various sealing options available.
A double row needle roller is also availble utilising part RNAO - suffix (ZW).
Save to list

€34.34/ pieceexcl. VAT

€41.55incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNAO
Inner Diameter
40 mm
Outer Diameter
55 mm
Width
20 mm
Model
without inner ring
With sealing
No