

€24.12/ pieceexcl. VAT
€29.19incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 17 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 21400 N |
Static load rating | 41500 N |
Limiting speed | 11500 rpm |
Reference speed | 7000 rpm |