INA

INA Needle roller bearing without ribs without inner ring RNAO35X45X26

  • ERIKS:23522920
  • Manufacturer:4012802446845
Image 1
Needle Roller Bearing without ribs or Inner Ring
Save to list

€48.65/ pieceexcl. VAT

€58.87incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNAO
Inner Diameter
35 mm
Outer Diameter
45 mm
Width
26 mm
Model
without inner ring
With sealing
No