INA

INA Needle roller bearing without ribs without inner ring RNAO35X45X17

  • ERIKS:23522934
  • Manufacturer:4012801601290
Image 1
The RNAO X-Life series is a needle roller without rib / without inner ring, there are a number of various sealing options available.
A double row needle roller is also availble utilising part RNAO - suffix (ZW).
Save to list

€58.79/ pieceexcl. VAT

€71.14incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNAO
Inner Diameter
35 mm
Outer Diameter
45 mm
Width
17 mm
Model
without inner ring
With sealing
No