

€29.35/ pieceexcl. VAT
€35.51incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 35 mm |
Outer Diameter | 45 mm |
Width | 13 mm |
Model | without inner ring |
With sealing | No |