

€25.39/ pieceexcl. VAT
€30.72incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 32 mm |
Outer Diameter | 42 mm |
Width | 13 mm |
Model | without inner ring |
With sealing | No |