

€73.61/ pieceexcl. VAT
€89.07incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 30 mm |
Outer Diameter | 42 mm |
Width | 32 mm |
Model | without inner ring |
With sealing | No |