

€38.43/ pieceexcl. VAT
€46.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 30 mm |
Outer Diameter | 42 mm |
Width | 16 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 26000 N |
Static load rating | 33500 N |
Limiting speed | 14600 rpm |
Reference speed | 8500 rpm |