

€29.39/ pieceexcl. VAT
€35.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 25 mm |
Outer Diameter | 35 mm |
Width | 26 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 19400 N |
Static load rating | 37000 N |
Limiting speed | 18100 rpm |
Reference speed | 11200 rpm |