INA

INA Needle roller bearing without ribs without inner ring RNAO25X35X17

  • ERIKS:13560354
  • Manufacturer:4012801601047
Image 1
The RNAO X-Life series is a needle roller without rib / without inner ring, there are a number of various sealing options available.
A double row needle roller is also availble utilising part RNAO - suffix (ZW).
Save to list

€23.76/ pieceexcl. VAT

€28.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNAO
Inner Diameter
25 mm
Outer Diameter
35 mm
Width
17 mm
Model
without inner ring
With sealing
No
Dynamic load rating
14900 N
Static load rating
26000 N
Limiting speed
18100 rpm
Reference speed
11000 rpm