

€25.68/ pieceexcl. VAT
€31.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 22 mm |
Outer Diameter | 35 mm |
Width | 16 mm |
Model | without inner ring |
With sealing | No |