INA

INA Needle roller bearing without ribs without inner ring RNAO20X32X12-XL

  • ERIKS:12625137
  • Manufacturer:4012802735260
Image 1
The RNAO X-Life series is a needle roller without rib / without inner ring, there are a number of various sealing options available.
A double row needle roller is also availble utilising part RNAO - suffix (ZW).
Save to list

€35.32/ pieceexcl. VAT

€42.74incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNAO
Inner Diameter
20 mm
Outer Diameter
32 mm
Width
12 mm
Model
without inner ring
With sealing
No