

€30.69/ pieceexcl. VAT
€37.13incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 20 mm |
Outer Diameter | 28 mm |
Width | 26 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 16800 N |
Static load rating | 28500 N |
Limiting speed | 21300 rpm |
Reference speed | 13700 rpm |