

€19.89/ pieceexcl. VAT
€24.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 16 mm |
Outer Diameter | 28 mm |
Width | 12 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 11500 N |
Static load rating | 12500 N |
Limiting speed | 22900 rpm |
Reference speed | 15900 rpm |