

€19.17/ pieceexcl. VAT
€23.20incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 15 mm |
Outer Diameter | 23 mm |
Width | 13 mm |
Model | without inner ring |
With sealing | No |