

€14.34/ pieceexcl. VAT
€17.35incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO |
Inner Diameter | 12 mm |
Outer Diameter | 22 mm |
Width | 12 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 10000 N |
Static load rating | 9900 N |
Limiting speed | 26000 rpm |
Limiting speed grease lubrication | 15500 rpm |
Reference speed | 19700 rpm |