INA

INA Needle roller bearing without ribs without inner ring RNAO10X17X10-TV-XL

  • ERIKS:12625121
  • Manufacturer:4012802735154
Image 1
The RNAO X-Life series is a needle roller without rib / without inner ring, there are a number of various sealing options available.
A double row needle roller is also availble utilising part RNAO - suffix (ZW).
Save to list

€10.40/ pieceexcl. VAT

€12.58incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNAO
Inner Diameter
10 mm
Outer Diameter
17 mm
Width
10 mm
Model
without inner ring
With sealing
No
Dynamic load rating
5300 N
Static load rating
5500 N
Limiting speed
29500 rpm
Reference speed
28000 rpm