

€18.97/ pieceexcl. VAT
€22.95incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NAO |
Inner Diameter | 9 mm |
Outer Diameter | 22 mm |
Width | 12 mm |
Model | with inner ring |
With sealing | No |