

€400.63/ pieceexcl. VAT
€484.76incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NAO |
Inner Diameter | 90 mm |
Outer Diameter | 120 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |