

€395.59/ pieceexcl. VAT
€478.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NAO |
Inner Diameter | 80 mm |
Outer Diameter | 110 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |