

€83.28/ pieceexcl. VAT
€100.77incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NAO |
Inner Diameter | 50 mm |
Outer Diameter | 68 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |