

€39.84/ pieceexcl. VAT
€48.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NAO |
Inner Diameter | 40 mm |
Outer Diameter | 55 mm |
Width | 17 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 22500 N |
Static load rating | 46000 N |
Limiting speed | 10300 rpm |
Limiting speed grease lubrication | 6200 rpm |
Reference speed | 5900 rpm |