INA

INA Needle roller bearing without ribs with inner ring NAO35X55X20-XL

  • ERIKS:13244140
  • Manufacturer:4054364798666
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a separable cage retained single row of needle rollers and an inner ring. Without ribs.
Save to list

€46.58/ pieceexcl. VAT

€56.36incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NAO
Inner Diameter
35 mm
Outer Diameter
55 mm
Width
20 mm
Model
with inner ring
With sealing
No
Dynamic load rating
37000 N
Static load rating
57000 N
Limiting speed
11300 rpm
Reference speed
6200 rpm