

€34.73/ pieceexcl. VAT
€42.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NAO |
Inner Diameter | 35 mm |
Outer Diameter | 50 mm |
Width | 17 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 21400 N |
Static load rating | 41500 N |
Limiting speed | 11500 rpm |
Limiting speed grease lubrication | 6900 rpm |
Reference speed | 6500 rpm |