

€53.45/ pieceexcl. VAT
€64.67incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NAO |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |