

€71.81/ pieceexcl. VAT
€86.89incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NAO |
Inner Diameter | 30 mm |
Outer Diameter | 45 mm |
Width | 17 mm |
Model | with inner ring |
With sealing | No |