

€84.40/ pieceexcl. VAT
€102.12incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NAO |
Inner Diameter | 25 mm |
Outer Diameter | 42 mm |
Width | 32 mm |
Model | with inner ring |
With sealing | No |