

€51.53/ pieceexcl. VAT
€62.35incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NAO |
Inner Diameter | 25 mm |
Outer Diameter | 42 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |