INA

INA Needle roller bearing without ribs with inner ring NAO25X40X17-XL

  • ERIKS:13244132
  • Manufacturer:4054364708290
Image 1
Needle Roller Bearing. This unit consists of an outer ring with a separable cage retained single row of needle rollers and an inner ring. Without ribs.
Save to list

€33.49/ pieceexcl. VAT

€40.52incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NAO
Inner Diameter
25 mm
Outer Diameter
40 mm
Width
17 mm
Model
with inner ring
With sealing
No
Dynamic load rating
22100 N
Static load rating
34000 N
Limiting speed
15100 rpm
Reference speed
8100 rpm