

€34.90/ pieceexcl. VAT
€42.23incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NAO |
Inner Diameter | 20 mm |
Outer Diameter | 35 mm |
Width | 17 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 14900 N |
Static load rating | 26000 N |
Limiting speed | 18100 rpm |
Limiting speed grease lubrication | 10900 rpm |
Reference speed | 10000 rpm |