INA

INA Needle roller bearing without ribs with inner ring NAO15X28X13

  • ERIKS:11834856
  • Manufacturer:4012802716917
Image 1
The NAO series is a X-Life INA series of needle roller bearings without ribs, and have optimised raceways supporting higher load carrying capacity and offering a longer life rating.
Supplied without lubrication hole/groove as standard.
Save to list

€26.52/ pieceexcl. VAT

€32.09incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NAO
Inner Diameter
15 mm
Outer Diameter
28 mm
Width
13 mm
Model
with inner ring
With sealing
No