

€43.27/ pieceexcl. VAT
€52.36incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA 49..2RS |
Inner Diameter | 52 mm |
Outer Diameter | 68 mm |
Width | 22 mm |
Model | without inner ring |
With sealing | Yes |
Dynamic load rating | 43000 N |
Static load rating | 59000 N |
Limiting speed | 5100 rpm |