INA

INA Needle roller bearing with ribs without inner ring with sealing RNA4909-2RSR-XL

  • ERIKS:11671525
  • Manufacturer:4012802218459
Image 1
Save to list

€49.10/ pieceexcl. VAT

€59.41incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNA 49..2RS
Inner Diameter
52 mm
Outer Diameter
68 mm
Width
22 mm
Model
without inner ring
With sealing
Yes
Dynamic load rating
43000 N
Static load rating
59000 N
Limiting speed
5100 rpm
Limiting speed grease lubrication
5200 rpm